Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pace Soldering Fume Extractor, 115/230V, 10ft. 8889-0050-P1

Soldering Fume Extractor, 115/230V, 10ft. (Discontinued)

  • Mfr # 8889-0050-P1
  • Zoro # G8504535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8889-0050-P1
Zoro #
G8504535
UPC #
-
Country of Origin
Unknown

Dimensions

Max. Exhaust Hose Length
10 ft
Inlet Diameter
1 1/2 in
Depth
12.5"
Width
13"
Height
8-1/2"

Details

Item
Soldering Fume Extractor
Number of Inlets
1
Input Voltage
115/230VAC
Hz
60
Includes
General Purpose HEPA, Gas Filter Cartridge
Air Flow
90 cfm
Filter Media
HEPA-Type Particulate/Gas Filter
Sound Level dBA
54
Application
Solder, Flux Fume Removal
Features
Compact Bench Top, Adjustable Airflow Control, Filter Condition Monitoring, Optional Dual Arm Attachment and Optional Filter Types Available
Input (Amps)
1.3
Standards
ESD safe

Description

Soldering Fume Extractor, Number of Inlets 1, Input Voltage 115/230, Hz 60, Max. Exhaust Hose Length 10 ft., Inlet Diameter 1.5 In., Air Flow (CFM) 90, Sound Level dBA 54, Filter Media HEPA-Type Particulate/Gas Filter, Input (Amps) 1.3, Height 8.5 In., Width 13 In., Depth 12.5 In., Application Solder, Flux Fume Removal, Features Compact Bench Top, Adjustable Airflow Control, Filter Condition Monitoring, Optional Dual Arm Attachment and Optional Filter Types Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.