Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pace Soldering Fume Extractor, 115V, 10ft. 8889-0255-P1

Soldering Fume Extractor, 115V, 10ft. (Discontinued)

  • Mfr # 8889-0255-P1
  • Zoro # G8504553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8889-0255-P1
Zoro #
G8504553
UPC #
-
Country of Origin
Unknown

Dimensions

Max. Exhaust Hose Length
10 ft
Inlet Diameter
3 in
Height
15-1/3"
Depth
14.3"
Width
11"

Details

Item
Soldering Fume Extractor
Number of Inlets
2
Input Voltage
115VAC
Hz
60
Includes
General Purpose HEPA, Gas Filter Cartridge
Filter Media
HEPA-Type Particulate/Gas Filter
Air Flow
170 cfm
Sound Level dBA
58
Application
Solder, Flux Fume Removal
Features
3-Speed Motor, LED Filter Monitoring with Self Adjusting Flow Rate, Heavy-Duty, Maintenance Free Brushless Motor, Portable Compact, Durable Metal Housing, Optional Cleanroom, Adhesive, Extended Life and Economy Filters Available
Standards
ESD safe
Input (Amps)
2.3

Description

Soldering Fume Extractor, Number of Inlets 2, Input Voltage 115, Hz 60, Max. Exhaust Hose Length 10 ft., Inlet Diameter 3 In., Air Flow (CFM) 170, Sound Level dBA 58, Filter Media HEPA-Type Particulate/Gas Filter, Input (Amps) 2.3, Height 15.4 In., Width 11.1 In., Depth 14.3 In., Application Solder, Flux Fume Removal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.