Zoro Homepage
This item is Discontinued.
Pace Soldering Tip, 0.040inx0.090in, PK5 1121-0943-P5

Soldering Tip, 0.040inx0.090in, PK5 (Discontinued)

  • Mfr # 1121-0943-P5
  • Zoro # G8502995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1121-0943-P5
Zoro #
G8502995
UPC #
-
Country of Origin
United States

Dimensions

Size
0.040" x 0.090"

Details

Item
Soldering Tip
Type
Precision
Standards
RoHS Compliant
For Use With
SX-100
Application
Desoldering

Description

Soldering Tip, Application Desoldering, Standards RoHS Compliant, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.