Zoro Homepage
This item is Discontinued.
Pace Soldering Tip, 30deg Bent Conical Sharp 1124-0003-P1

Soldering Tip, 30deg Bent Conical Sharp (Discontinued)

  • Mfr # 1124-0003-P1
  • Zoro # G8503092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1124-0003-P1
Zoro #
G8503092
UPC #
-
Country of Origin
United States

Dimensions

Size
0.016 in

Details

Item
Soldering Tip
Type
30 Degrees Bent Conical Sharp
Application
Soldering
Standards
RoHS Compliant
For Use With
TD-100

Description

Soldering Tip, Application Soldering, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.