Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pace Soldering Tip, 90deg Chisel Ext, 0.125in. 1124-0023-P1

Soldering Tip, 90deg Chisel Ext, 0.125in. (Discontinued)

  • Mfr # 1124-0023-P1
  • Zoro # G8503241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1124-0023-P1
Zoro #
G8503241
UPC #
-
Country of Origin
United States

Dimensions

Size
0.125"

Details

Item
Soldering Tip
Type
90 Degrees Chisel Extended
Application
Soldering
Standards
RoHS Compliant
For Use With
TD-100

Description

Soldering Tip, Application Soldering, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.