Zoro Homepage
This item is Discontinued.
Pace Soldering Tip, Endura, 0.030in., PK5 1121-0625-P5

Soldering Tip, Endura, 0.030in., PK5 (Discontinued)

  • Mfr # 1121-0625-P5
  • Zoro # G8502776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1121-0625-P5
Zoro #
G8502776
UPC #
-
Country of Origin
United States

Dimensions

Size
0.030"

Details

Item
Soldering Tip
Type
Endura, Thermo-Drive
Standards
RoHS Compliant
Application
Desoldering
For Use With
SX-70, SX-100

Description

Soldering Tip, Application Desoldering, Standards RoHS Compliant, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.