Zoro Homepage
This item is Discontinued.
Pace Soldering Tip, HP 30deg Chisel, 0.047in. 1128-0008-P1

Soldering Tip, HP 30deg Chisel, 0.047in. (Discontinued)

  • Mfr # 1128-0008-P1
  • Zoro # G8503591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1128-0008-P1
Zoro #
G8503591
UPC #
-
Country of Origin
United States

Dimensions

Size
0.047"

Details

Item
Soldering Tip
Type
HP 30 Degrees Chisel
For Use With
TD-100
Application
120 Watt Soldering
Standards
RoHS Compliant

Description

Soldering Tip, Application 120 Watt Soldering, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.