Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pace Soldering Tip, Removal, 0.070in. 1124-0522-P1

Soldering Tip, Removal, 0.070in. (Discontinued)

  • Mfr # 1124-0522-P1
  • Zoro # G8503424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1124-0522-P1
Zoro #
G8503424
UPC #
-
Country of Origin
United States

Dimensions

Size
0.070 in

Details

Item
Soldering Tip
Application
SOT 23 Removal
For Use With
TD-100
Type
Removal
Standards
RoHS Compliant

Description

Soldering Tip, Application SOT 23 Removal, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.