Zoro Homepage
This item is Discontinued.
Pace Soldering Tip, Removal, 0.27in. x 0.27in. 1121-0316-P1

Soldering Tip, Removal, 0.27in. x 0.27in. (Discontinued)

  • Mfr # 1121-0316-P1
  • Zoro # G8502401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1121-0316-P1
Zoro #
G8502401
UPC #
-
Country of Origin
United States

Dimensions

Size
0.27 in x 0.27 in

Details

Item
Soldering Tip
Type
Removal
Standards
RoHS Compliant
For Use With
TT-65
Application
Removal

Description

Soldering Tip, Application Removal, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.