Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1309-0027-P50
Zoro #
G8503817
UPC #
-
Country of Origin
United States
Dimensions
Length
0.21"
Size
1.990"
Details
Item
Visifilter Elements
Application
Filter
Color
White
For Use With
All Power Supplies Using Self Contained Pump or Shop Air
Material
Polyester
Description
Visifilter Elements, Material Polyester, Color White, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.