Zoro Homepage

3'' Metal Dewatering Pump

  • Mfr # MWP-3

  • Zoro # G212934909


product price: $469.99
/ea
Free Shipping & Returns

Key Features

HP
7
Body Material
Cast Aluminum
Includes
Pump Fittings & Strainer
For Use With
Clean Water
GPM
220 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWP-3
Zoro #
G212934909
UPC #
-
Country of Origin
China

Dimensions

Port Size
3"

Details

HP
7
Body Material
Cast Aluminum
Includes
Pump Fittings & Strainer
For Use With
Clean Water
GPM
220 GPM
Color
Silver
Max TDH
88 ft

Description

Pacer's MWP' Series Self-Priming Centrifugal pumps are lightweight, portable. and are great for general service on water. They feature a cast aluminum housing, Buna elastomers and a silicon carbide seal. It features a 3'' port on the inlet and discharge connections with NPT threads for easy connections. It is powered by a 7 HP gasoline engine with flow rates of up to 220 GPM. This motor has a low oil shut-off and meets EPA standards. Please Call Pacer with any chemical compatibility or application questions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.