Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacer Group Blue 25' 16 Awg Battery Cable WUL16BL-25

Blue 25' 16 Awg Battery Cable (Discontinued)

  • Mfr # WUL16BL-25
  • Zoro # G307623237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUL16BL-25
Zoro #
G307623237
UPC #
840248201353
Country of Origin
United States

Description

Blue 16 AWG Primary Wire 25' Pacer's marine wire is designed to handle the harshest marine environments It is manufactured to meet and exceed the most stringent specifications Built from Type III class K tinned copper, this wire offers excellent flexibility The tinned copper also resists corrosion adding to the life of the wire What about the insulation After the copper is tinned it is then insulated with a durable and flexible PVC jacket The jacket makes this 16 AWG marine wire resistant to alkali, abrasion, acid, gas, oil, flame, and moisture What standards and compliances does this wire meet Pacer's marine wire exceeds the requirements and standards of UL, ABYC, and NMMA Features Built for durability, flexibility, and longevity in the harshest marine environments So flexible that you can tie it into a knot without compromising any of its qualities Proprietary insulation ensures the highest level of protection available Ease of installation and the longevity of its design have helped solidify this marine wire as the choice of boating professionals Compliances UL Standard 1426 BC5W2 USCG 33 CFR part 183 ABYC E1114 Technical Specifications Conductor Type III annealed finely stranded tinned copper ASTM B172 Class K Insulation 20 egC to 105 egC flexible, colorcoded PVC Voltage Rating 600V Resistant to Acid, Alkali, Abrasion, Flame, Gasoline, Oil and Moisture Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.