Zoro Homepage

Cable Tie, 14 in L, 4 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength

  • Mfr # CT4S-100BK

  • Zoro # G514543892


product price: $12.79
/ea

Key Features

Cable Tie Style
Standard, UV Resistant
Nominal Length
14 in
Nominal Max. Bundle Dia.
4 in
Material
Nylon 6/6
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT4S-100BK
Zoro #
G514543892
UPC #
840248216579
Country of Origin
United States

Dimensions

Nominal Length
14 in
Nominal Max. Bundle Dia.
4 in

Details

Item
Cable Tie
Cable Tie Style
Standard, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No

Description

14 Cable Tie - Black - 50lb Tensile Strength - 4 Bundle Diameter - 100 Piece Bag Cable ties are used in a variety of industries to secure wire bundles, cables, or other surfaces. They can be installed quickly and easily and are built to last in tough environments. Made from Nylon 6.6, white cable ties are built for indoor use while the black cable ties are meant for both indoor and outdoor usage. Cable ties are one of the most widely used and versatile bundling and harness materials available. Features: inherit; font-size: 14px; line-height: inherit; font-family: -apple-system, BlinkMacSystemFont, inSegoe UIin, Roboto, inHelvetica Neuein, Arial, sans-serif, inApple Color Emojiin, inSegoe UI Emojiin, inSegoe UI Symbolin; font-optical-sizing: inherit; font-size-adjust: inherit; font-kerning: inherit; font-feature-settings: inherit; font-variation-settings: inherit; margin: 0px; padding: 0px; vertical-align: baseline; list-style: inside disc; color: rgb33, 37, 41; letter-spacing: normal; orphans: 2; text-align: left; text-indent: 0px; text-transform: none; widows: 2; word-spacing: 0px; -webkit-text-stroke-width: 0px; white-space: normal; background-color: rgb255, 255, 255; text-decoration-thickness: initial; text-decoration-style: initial; text-decoration-color: initial;'>
  • Natural: For indoor useBlack: For indoor or outdoor use UV resistantThe curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed up installation Applications: border: 0px; font-style: normal; font-variant-ligatures: normal; font-va
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.