Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 15 in L, 4 in Max Bundle Dia., Black, Nylon 6/6, 120 lb Strength

  • Mfr # CT4H-50BK

  • Zoro # G714543814


product price: $11.15
/ea

Key Features

Cable Tie Style
Standard, UV Resistant
Nominal Length
15 in
Nominal Max. Bundle Dia.
4 in
Color
Black
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT4H-50BK
Zoro #
G714543814
UPC #
840248216630
Country of Origin
United States

Dimensions

Nominal Length
15 in
Nominal Max. Bundle Dia.
4 in

Details

Item
Cable Tie
Cable Tie Style
Standard, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
No

Description

15 Cable Tie - Black - 120lb Tensile Strength - 4 Bundle Diameter - 50 Piece Bag Cable ties are one of the most common wire management used today. They are found in a variety of industries where they are used to secure wire bundles, cables, or other surfaces. They are known for their ease of installation and are built to last in tough environments. Made from Nylon 6.6, the white cable ties are built for indoor use and the black cable ties are meant for both indoor and outdoor usage. Cable ties are some of the most widely used bundling and harness materials available. Features: Natural: For indoor use Black: For indoor or outdoor use UV resistant The curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed up installation Applications: Cable ties are the most widely used and versatile bundling and harnessing material available Used to secure a cable bundle to another surface such as a control panel, communication rack, wall, or ceiling Compliances: UL Listed, CSA Flammability UL 94V-2 RoHS CE compliant Characteristics: 6.6 Nylon Nat. UV res. Black Max. Cont. Temp. 185 degreesF 85 degreesC Min. Cont. Temp. -76 degreesF -60 degreesC Screw Size #4 to #10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.