
Heat Shrink Tube, Heavy Wall, 1 in I.D. Before Shrinking, Black, Red, 3 in, 2 PK
Mfr # BEHS1-3BKRD
Zoro # G914543683
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
Key Features
Wall Type
Heavy Wall
Color
Black, Red
Length
3 in
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BEHS1-3BKRD
Zoro #
G914543683
UPC #
840248214629
Country of Origin
China
Dimensions
Length
3 in
Details
Item
Heat Shrink Tube
Wall Type
Heavy Wall
Color
Black, Red
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
1 in
Description
Battery Cable Heat Shrink Tubing - 1 x 3 - Black/Red 2-Pieces Combo Pack BHW is coated internally with a dual-purpose thermoplastic liner which flows and encapsulates when heated. When cooled, the tubing offers the mechanical strength of a superior adhesive and the corrosion protection of a high-quality mastic. Insulation varies with different types of wires, different diameters or tubing may be required. When choosing a size, consider any components or connectors that may need to be covered.Features: Highly abrasion and impact-resistant Easy installation, shrinks when heated over 120 degreesC The thermoplastic liner will adhere to PVC, neoprene and polyolefin, EPR, steel, and aluminum A sturdy, heavy wall tubing with excellent insulating, abrasion-resisting, and strain-relieving properties. The thermoplastic adhesive provides superior environmental protection. Any connection in harsh conditions Adhesive lining provides a barrier against contaminants Excellent resistance to acids and alkalis Good resistance to fuel, oil, and solvents Applications: Splice sealing Primary insulation Cable/jacket repair Direct burial/submersible Strain relief Compliances: MIL-I-23053/15 Class 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.