Heat Shrink Tube, Heavy Wall, 1 in I.D. Before Shrinking, Red, 12 in, 3 PK

  • Mfr # BEHS1-12RD-3

  • Zoro # G714543692


product price:  $13.89
/ea

Key Features

Wall Type
Heavy Wall
Color
Red
Length
12 in
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BEHS1-12RD-3
Zoro #
G714543692
UPC #
840248214599
Country of Origin
China

Dimensions

Length
12 in

Details

Item
Heat Shrink Tube
Wall Type
Heavy Wall
Color
Red
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
1 in

Description

Battery Cable Heat Shrink Tubing - 1 x 12 - Red 3-Pieces BHW is coated internally with a dual-purpose thermoplastic liner which flows and encapsulates when heated. When cooled, the tubing offers the mechanical strength of a superior adhesive and the corrosion protection of a high-quality mastic. Insulation varies with different types of wires, different diameters or tubing may be required. When choosing a size, consider any components or connectors that may need to be covered.Features: Highly abrasion and impact-resistant Easy installation, shrinks when heated over 120 degreesC The thermoplastic liner will adhere to PVC, neoprene and polyolefin, EPR, steel, and aluminum A sturdy, heavy wall tubing with excellent insulating, abrasion-resisting, and strain-relieving properties. The thermoplastic adhesive provides superior environmental protection. Any connection in harsh conditions Adhesive lining provides a barrier against contaminants Excellent resistance to acids and alkalis Good resistance to fuel, oil, and solvents Applications: Splice sealing Primary insulation Cable/jacket repair Direct burial/submersible Strain relief Compliances: MIL-I-23053/15 Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products