
Heat Shrink Tube, Heavy Wall, 3/4 in I.D. Before Shrinking, Red, 12 in, 3 PK
Mfr # BHW3/4-12RD-3
Zoro # G714543838
product price: $23.49
/eaKey Features
Wall Type
Heavy Wall
Color
Red
Length
12 in
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BHW3/4-12RD-3
Zoro #
G714543838
UPC #
840248214421
Country of Origin
China
Dimensions
Length
12 in
Details
Item
Heat Shrink Tube
Wall Type
Heavy Wall
Color
Red
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
3/4 in
Description
Battery Cable Heavy Wall Heat Shrink Tubing - 3/4 x 12 - Red 3-Pieces BHW is coated internally with a dual-purpose thermoplastic liner which flows and encapsulates when heated. When cooled, the tubing offers the mechanical strength of a superior adhesive and the corrosion protection of a high-quality mastic. Insulation varies with different types of wires, different diameters or tubing may be required. When choosing a size, consider any components or connectors that may need to be covered.Features: Highly abrasion and impact-resistant Easy installation, shrinks when heated over 120 degreesC The thermoplastic liner will adhere to PVC, neoprene and polyolefin, EPR, steel, and aluminum A sturdy, heavy wall tubing with excellent insulating, abrasion-resisting, and strain-relieving properties. The thermoplastic adhesive provides superior environmental protection. Any connection in harsh conditions Adhesive lining provides a barrier against contaminants Excellent resistance to acids and alkalis Good resistance to fuel, oil, and solvents Applications: Splice sealing Primary insulation Cable/jacket repair Direct burial/submersible Strain relief Compliances: MIL-I-23053/15 Class 2
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.