Pacer 12/2 AWG Safety Duplex Cable, Red/Yellow, Sold By The Foot

  • Mfr # W12/2RYW-FT

  • Zoro # G608639517


product price:  $1.25
/ea
Sold in multiples of 6 for $7.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W12/2RYW-FT
Zoro #
G608639517
UPC #
-
Country of Origin
United States

Description

12/2 AWG Safety Duplex Cable - Red/Yellow - Sold By The Foot Round boat cable is the ideal choice for installation in tight spaces like boat hulls. Pacer's manufactured round boat cable is UL approved. The tinned copper conductors provide resistance to corrosion. This boat cable is the ideal multiconductor boat cable and is easy to install for many reasons. One reason it works so well is the fact that it can bend in any direction. With other, flatter cables, your range of motion is limited. It is also made from Type III finely stranded tinned copper conductors and it has a flexible high-quality PVC insulation and jacket. These things work together to make this the best boat cable available and the easiest to install in small workspaces. It also withstands the frequent vibration and flex commonly found in marine environments. Pacer's round boat cable is the perfect choice for a multitude of marine jobs. It's perfect for running through t-tops, sailing spars, and poling platforms. Also, it's the ideal choice for small hulls or other tight workspaces. Pacer's marine wire exceeds the requirements and standards of UL, ABYC, and NMMA. Features: Type III, stranded, tinned copper conductors Highly flexible Easy to install and organize Easily sealed through bulkheads Compliances: UL Standard - 1426 U.S.C.G - 33 CFR part 183 ABYC - E-11.16 Technical Specifications: Conductor - Annealed Fine Stranded Tinned Copper, ASTM B172 Class K Insulation -20 °C to 105 °C flexible, color-coded PVC Voltage Rating - 600-V Resistant to - Acid, Alkali, Abrasion, Flame, Gasoline, Oil and Moisture No. of Conductors - 2 Type of Cable - Duplex Shape of Jacket - Round *Sold by the Foot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.