Zoro Homepage

Pacer 12/3 AWG Triplex Cable, Black/Green/White, 250'

  • Mfr # W12/3-250

  • Zoro # G508639648


product price: $374.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W12/3-250
Zoro #
G508639648
UPC #
840248200738
Country of Origin
United States

Description

12/3 AWG Triplex Cable - Black/Green/White - 250' 12 AWG Triplex boat cable is commonly used for AC circuits in boats and recreational vehicles. It is an ideal choice when looking at multiconductor boat cables. Pacer Group manufactures 16 AWG triplex cable for longevity and easy installation. How is that accomplished? It starts with finely stranded tinned copper conductors. These conductors prevent corrosion and also allow the cable to be flexible. Another important aspect of triplex boat cable is the insulation. The PVC insulation is designed specifically for protection from moisture and fatigue. These conductors also allow the cable to be flexible. Flexibility is essential when working in enclosed marine spaces. The PVC insulation is designed for protection from moisture and fatigue. It is created during the extrusion process. The extrusion process for this cable fills the voids between the conductors. This process eliminates any possibility of moisture or air build up in the wires. To make it even better, talcum powder is coated on the wires. This is done to allow for the easy removal of the jacket during installation. Features: Stranded, tinned copper Color coded conductors Tough PVC Jacket Highly flexible Easy to strip and route Compliances: UL Standard - 1426 U.S.C.G - 33 CFR part 183 ABYC - E-11.16 Technical Specifications: Conductor - Annealed Fine Stranded Tinned Copper, ASTM B172 Class K Insulation -20 °C to 105 °C flexible, color-coded PVC Voltage Rating - 600-V Resistant to - Acid, Alkali, Abrasion, Flame, Gasoline, Oil and Moisture No. of Conductors - 3 Type of Cable - Triplex Shape of Jacket - Flat *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.