Pacer 16-14 AWG Fully-Insulated Male Disconnect Terminal - Blue - 100 Pack

  • Mfr # TDE14-250FIM-100

  • Zoro # G814543646


product price:  $83.75
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDE14-250FIM-100
Zoro #
G814543646
UPC #
840248207607
Country of Origin
United States

Description

16-14 AWG Fully-Insulated Male Disconnect Terminal - Blue - 100 Pack Creating a solid connection is important in every part of an electrical system. Being able to disconnect and reconnect makes maintenance that much easier. With Pacers heat shrink fully insulated disconnect terminals, users get the best of both worlds. Heat shrink terminals protect against the elements in the most challenging of environments. They offer the best moisture protection available. How do they do this? These heat shrink fully insulated disconnect terminals have a built-in heat-activated adhesive liner. This liner provides a rugged, environmentally sealed connection for wires from 22 AWG - 10 AWG. No longer will users need to worry about exposure to water, oil, gas, or other corrosive compounds. These terminals even protect connections from physical abuse and abrasion. Disconnects allow the user to easily separate the connection if needed. This makes removing a piece of equipment or completing field service maintenance a breeze. The insulation color indicates the wire gauge the terminal should be used on. Red insulation is for 22-18 AWG. Blue insulation is for 16-14 AWG. Yellow insulation is for 12-10 AWG. Selecting the correct heat shrink fully insulated disconnect terminal isnt an easy task. Contact a Pacer expert today with any questions that you may have.Features: Protects terminations from water, condensation, salt spray and corrosion Added vibration protection in rugged environments Provides strain relief Characteristics: Shrink Ratio: Approx. 3:1 at 135 degreesC Operating Temp: -55 degreesC - 125 degreesC Vol. Resistivity: 1015 Ohm-cm3 Dielectric Strength: 900-V/mil Voltage Rating: 600-V Specifications: AWG: 16-14 Disc./Bullet Size: 0.250 in. Insulation Color: Blue Package Size: 100 Compliances: UL CSA RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.