Pacer 16/2 AWG Round Safety Duplex Cable - Red/Yellow - 250'

  • Mfr # WR16/2RYW-250

  • Zoro # G909787283


product price:  $206.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR16/2RYW-250
Zoro #
G909787283
UPC #
840248200189
Country of Origin
United States

Description

16/2 AWG Round Safety Duplex Cable - Red/Yellow - 250FT. Round boat cable is the ideal choice for installation in tight spaces like boat hulls. All Pacer round boat cable is manufactured in the USA. PacerFTs manufactured round boat cable is UL approved. The tinned copper conductors provide resistance to corrosion. This boat cable is the ideal multiconductor boat cable and is easy to install for many reasons. One reason it works so well is the fact that it can bend in any direction. With other, flatter cables, your range of motion is limited. It is also made from Type III finely stranded tinned copper conductors and it has a flexible high-quality PVC insulation and jacket. These things work together to make this the best boat cable available and the easiest to install in small workspaces. It also withstands the frequent vibration and flex commonly found in marine environments. PacerFTs round boat cable is the perfect choice for a multitude of marine jobs. ItFTs perfect for running through t-tops, sailing spars, and poling platforms. Also, itFTs the ideal choice for small hulls or other tight workspaces. PacerFTs marine wire exceeds the requirements and standards of UL, ABYC, and NMMA. Features: Type III, stranded, tinned copper conductors. Highly flexible. Easy to install and organize . Easily sealed through bulkheads. Compliances: UL Standard - 1426 . U.S.C.G - 33 CFR part 183 . ABYC - E-11.16 . Technical Specifications: Conductor - Annealed Fine Stranded Tinned Copper, ASTM B172 Class K. Insulation -20 °C to 105 °C flexible, color-coded PVC. Voltage Rating - 600-V. Resistant to - Acid, Alkali, Abrasion, Flame, Gasoline, Oil and Moisture. No. of Conductors - 2. Type of Cable - Duplex . Shape of Jacket - Roundas an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.