Zoro Homepage

Pacer 20A Euro Style Terminal Block - 12 Gang - 5 Pack

  • Mfr # E200-12-5

  • Zoro # G911845957


product price: $26.49
/ea

Key Features

For Conductor Type
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E200-12-5
Zoro #
G911845957
UPC #
840248215947
Country of Origin
Mexico

Details

Item
Terminal Block
For Conductor Type
Stranded

Description

20A Euro Style Terminal Block - 12 Gang - 5 Pack Pacer's European terminal blocks are constructed from 6/6 nylon and incorporate tin-plated brass inserts for corrosion resistance. They also carry wire protectors to prevent stranded wire from being damaged during the installation process. This 20A Pacer European terminal block has 12 AWG max. Features:20 AMP, 300V, 12 AWG max 12 positions Each European terminal block is built to handle the harshest marine conditions Recessed screws and terminals to avoid shock hazards Closed-back design to prevent moisture intrusion Easily cut Compliances:UL Recognized CSA Certified Characteristics:Constructed from 6/6 nylon Tin-plated brass inserts Applications:Distributing voltage and power to smaller circuits Combining grounds in an electrical system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.