Pacer 22-18 AWG Heat Shrink Ring Terminal - 5/16in Stud Size - 25 Pack
Mfr # TE18-56R-25
Zoro # G816087711
product price:Â $22.79
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TE18-56R-25
Zoro #
G816087711
UPC #
840248206464
Country of Origin
United States
Details
Item
Ring Terminal
Description
22-18 AWG Heat Shrink Ring Terminal - 5/16'' Stud Size - 25 PackRing terminals are a trusted way to create an electrical connection. By using ring terminals, users don't need to worry about the connector coming off. The ring fits over a stud or screw and doesn't pull loose as other terminals may. Pink ring terminals are for 8 AWG wires. They are easy to use and offer long-term protection. Heat shrink ring terminals protect against the elements in the most challenging of environments. This makes them the best moisture protection available. Heat shrink ring terminals possess a heat-activated adhesive liner. This liner is built to provide a durable, rugged, environmentally sealed connection for 8 AWG wires. Selecting the correct ring terminal isn't always an easy task. Contact a Pacer expert with any questions that you may have.Features:Protects terminations from water, condensation, salt spray, and corrosionAdded vibration protection in rugged environmentsProvides strain reliefTranslucent, adhesive-lined polyolefin tubing is a durable insulator that provides a seal that keeps out moisture and contaminants and prevents wire corrosionConforms to automotive manufacturers' specifications for wiring repairsColor-coded tubing with wire gauge imprint provides easy identification of the correct part for the jobCompliances:ULCSARoHSCharacteristics:Shrink Ratio: Approx. 3:1 at 135 DegCOperating Temp: -55 DegC - 125 DegCVol. Resistivity: 1015 Ohm-cm3Dielectric Strength: 900-V/milVoltage Rating: 600-VSpecifications:Wire: 22-18 AWGStud Size: 5/16''Terminal Pad Width: 0.47''Package Size: 25
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.