Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pacer Clear 14/2 AWG Two Conductor Speaker Wire - 250'

  • Mfr # W14-2ACLR-250

  • Zoro # G816128025


product price: $187.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W14-2ACLR-250
Zoro #
G816128025
UPC #
-
Country of Origin
United States

Description

Clear 14/2 AWG Two Conductor Speaker Wire - 250'14 AWG Speaker wire is most often used in digital audio, home theaters, and even stereo speakers. It is important to take note that the 14 AWG speaker wire is not rated or intended for in-wall usage. How is it made? Speaker wire is constructed from two tinned copper conductors. To distinguish polarity, we have placed a positive + symbol on one of the conductors. Both conductors are covered with a translucent PVC jacket. This jacket is designed to be flexible to make installation as easy as possible. How do you use 14 AWG speaker wires? Well, the first thing to do is choose the proper gauge. This can be figured out by determining how long the wire will need to be. To leave room for error, it's a good idea always to add a few extra feet. This keeps the run from becoming too tight or too slack. After you know how long the wire needs to be, you will need to consider the power requirements. Once you know the length of your run and the power requirements, you can choose the proper gauge wire. If you would like help selecting the proper speaker wire, contact a Pacer expert today. Features:Highly flexible clear insulationCompliances:RoHS Compliant Directive 2002/95/ECCharacteristics:Conductor: Fully annealed finely stranded tinned copper per ASTM B-174Insulation: Clear PVCTemperature Range: -20 DegC to 105 DegCVoltage Rating: 90VApplications:Digital Audio, Stereo Speakers, and Home TheatersSpecifications:AWG: 14/2Length: 250 ft.Conductor Stranding: 41/0.0100Nom. O.D.: 0.120 x 0.230Approx LB/M: 35*Not Rated for In-Wall Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.