Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pacer Clear 16/2 AWG Two Conductor Speaker Wire - 250'

  • Mfr # W16-2ACLR-250

  • Zoro # G716128026


product price: $134.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W16-2ACLR-250
Zoro #
G716128026
UPC #
-
Country of Origin
United States

Description

Clear 16/2 AWG Two Conductor Speaker Wire - 250'Speaker wire is often used with home theaters, digital audio as well as stereo speakers. The speaker wire is not rated for in-wall usage. So, how is it manufactured? Speaker wire is made from finely stranded tinned copper conductors that carry translucent PVC insulation. To make identifying the polarity easy, we added a positive symbol + to one of the conductor's insulation. This insulation is designed to be flexible which makes installation easy.How do you use speaker wire? Well, you start by choosing the proper gauge. This can be determined by determining how long the wire will need to be. It's always a good idea to always add a few extra feet to leave room for error. This also keeps the run from becoming too tight. Once you know the length of the wire, you will need to consider the power requirements for your application. After you know the length of your run and the power requirements, you can select the proper gauge wire for your job. If you would like help selecting the proper speaker wire, contact a Pacer expert today.Features:Highly flexible clear insulationCompliances:RoHS Compliant Directive 2002/95/ECCharacteristics:Conductor: Fully annealed finely stranded tinned copper per ASTM B-174Insulation: Clear PVCTemperature Range: -20 DegC to 105 DegCVoltage Rating: 90VApplications:Digital Audio, Stereo Speakers, and Home TheatersSpecifications:AWG: 16/2Length: 250 ft.Conductor Stranding: 26/0.0100Nom. O.D.: 0.112 x 0.210Approx LB/M: 25*Not Rated for In-Wall Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.