Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pacer Clear 18/2 AWG Two Conductor Speaker Wire - 250'

  • Mfr # W18-2ACLR-250

  • Zoro # G916128031


product price: $104.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W18-2ACLR-250
Zoro #
G916128031
UPC #
-
Country of Origin
United States

Description

18/2 AWG Two Conductor Speaker Wire - Clear - 250'18 AWG Speaker wire is commonly used in home theaters, digital audio, and stereo speakers. 18 AWG Speaker wire is not built for nor rated for in-wall usage. How is it built? Well, speaker wire is built from finely stranded tinned copper conductors. The conductors are then covered with translucent PVC insulation. To help identify polarity, Pacer added a positive + symbol to one of the conductors. This insulation is made to be flexible which makes installation easy.How do you use 18 AWG speaker wire? They start by selecting the correct gauge. The gauge can be determined by determining how long the wire needs to be. It's a good idea always to add a few extra feet. This leaves room for error and keeps the run from becoming too tight. After you know the length of the wire, you need to consider the power requirements of your application. Once you know the length of your run and the power requirements, you can choose the correct gauge wire for your job. If you would like help selecting the proper speaker wire, contact a Pacer expert today.Features:Highly flexible clear insulationCompliances:RoHS Compliant Directive 2002/95/ECCharacteristics:Conductor: Fully annealed finely stranded tinned copper per ASTM B-174Insulation: Clear PVCTemperature Range: -20 DegC to 105 DegCVoltage Rating: 90VApplications:Digital Audio, Stereo Speakers, and Home TheatersSpecifications:AWG: 18/2Length: 250 ft.Conductor Stranding: 16/0.0100Nom. O.D.: 0.100 x 0.187Approx LB/M: 17*Not Rated for In-Wall Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.