Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pacer Deutsch DT Receptacle Wedge Lock Kit - 12 Position - 5 Pack

  • Mfr # TDT04-12P-5

  • Zoro # G014545853


product price: $25.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDT04-12P-5
Zoro #
G014545853
UPC #
840248214810
Country of Origin
Mexico

Details

Item
Wire Terminal Kit

Description

Deutsch DT Receptacle Wedge Lock Kit - 12 Position - 5 Pack Protecting electrical connections is an absolute must, and Deutsch Connectors are built for just that. DT Kit connectors are designed to create environmentally sealed electrical connections. Waterproof and resistant to vibration and shock, these Kits are built to last. What are DT series connectors? Well, DT Series connectors are specifically designed for 20-14 AWG applications. These connectors offer users the ability to use multiple size 16 contacts 20-14 AWG. These DT kits are perfect for field use. They are easy to install, connect, and disconnect. Pacers DT Kits contain housing and wedge lock only. Pins and sockets to accompany these kits are sold separately. Contact a Pacer expert today with any questions that you have.Features: Kits with cavities 6, 8, or 12 include housing 5 pieces and wedge lock 5 pieces Applications: Wire-to-wire applications Enclosed connectors offer field-proven reliability and rugged quality Characteristics: Wedgelocks ensure contact alignment and retention Redundant Silicone Seals Hand-insertable and removable contacts Compliances: Ingress Protection IP Level: IP67 EU RoHS/ELV Standard UL-94 Recognized Specifications: Number of Cavities: 12 Cavity Style: Receptacle Pin Package Size: 5 Housing: Rectangular Receptacle, Plastic reinforced with glass fiber Contact Size: 16 13 Amp Wire Size: 20-14 AWG Operating Temperature: -55 degreesC to 125 degreesC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.