Pacer DTP Deutsch Socket f/14-12 AWG Wire - Size 12 Contact, 10PK

  • Mfr # T12DTP-S-10

  • Zoro # G016312699


product price:  $12.59
/pk 10, $1.26/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T12DTP-S-10
Zoro #
G016312699
UPC #
840248215213
Country of Origin
Mexico

Description

DTP Deutsch Socket for 14-12 AWG Wire - Size 12 Contact 10 PackDeutsch machined contacts are for use with almost the entire line of Deutsch connectors and are ideal for marine conditions. They are known for their reliability and durability which are just a few of the reasons that the professionals turn to these contacts for repeatable and reliable results. Another benefit of these contacts is the fact that they are simple to use and require little time for installation.Features:Easy to installField serviceable Applications:Cable-to-cable applicationsEnclosed connectors offer field-proven reliability and rugged quality Characteristics:Hand-insertable contacts Compliances:Ingress Protection IP Level: IP68 and IP6K9KRoHSUL RecognizedSpecifications:Cavity Style: Plug socketConnector Type: DTPWire Size: 14-12 AWGCurrent Rating: 25Package Size: 10Contact Size: 12Operating Temperature: -55 DegC to 125 DegC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.