Pacer Duplex 2 Conductor Cable - 100' - 14/2 AWG - Red, Black

  • Mfr # WR14/2DC-100

  • Zoro # G309787296


product price: $112.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR14/2DC-100
Zoro #
G309787296
UPC #
-
Country of Origin
United States

Description

Duplex 2 Conductor Cable - 100FT - 14/2 AWG - Red, Black. Duplex Boat Cable is a type of multiconductor cable that is used in low-voltage AC applications and DC circuits. Pacer manufactures 14 AWG Duplex boat cables in-house in Sarasota FL, USA for the highest quality. It starts with finely stranded, Type III tinned copper conductors. These allow for maximum flexibility and prevention of corrosion. The PVC jacket helps 14 AWG Duplex Boat Cable with flexibility while serving to prevent moisture from building up. How does it achieve this Well, the voids between wires are filled during the extrusion process. This leaves no room for moisture or air to build up. As an added bonus, a talcum powder coating is applied to the interior wires. This coating allows the outer jacket to be removed easily. Just another reason 14 AWG Duplex boat cable is perfect for marine usage.Features: 14 AWG duplex boat cable. 100 ft. of cable. No. of Conductors: 2. Stranded, tinned copper conductors. Annealed Finely Stranded Tinned Copper ASTM B172 Class K. Built for durability, ­flexibility, and longevity in the harshest marine environments. So ­flexible that you can tie it into a knot without compromising any of its qualities. Proprietary insulation ensures the highest level of protection available. Ease of installation and the longevity of its design have helped solidify this boat cable as the choice of boating professionals. Specifications: Conductor Colors: Black & Red. Conductor Stranding: 41/0.0100 . Jacket Color: White. Jacket Thickness inch: 2 conductorsAT0.035in. Nom. Cable O.D.inch: 2 conductorsAT0.225in x 0.370in. Characteristics: Conductor: Annealed Fine Stranded Tinned Copper . Insulation: -20 °C to 105 °C Flexible, Color Coded PVC. Temperature Rating: 105 °C Dry, 75 °C Wet, 60 °C Oil. Voltage Rating: 600 V. Resistant to: acid, alkali, abrasion, flame, gasoline, oil, and moisture. Applications: Two conductor boat cable is a durable product for use in DC circuits as well as low voltage AC applications. Compliances: UL Standard 1426. RoHS Compliant. ABYC: E-11.14. Coast Guard: 33 CFR pa

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.