Zoro Homepage

Pacer Duplex 2 Conductor Cable, 500', 14/2 AWG, Red, Black

  • Mfr # WR14/2DC-500

  • Zoro # G511108490


product price: $455.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR14/2DC-500
Zoro #
G511108490
UPC #
-
Country of Origin
United States

Description

Duplex 2 Conductor Cable - 500' - 14/2 AWG - Red, BlackDuplex Boat Cable is a type of multiconductor cable that is used in low-voltage AC applications and DC circuits. It starts with finely stranded, Type III tinned copper conductors. These allow for maximum flexibility and prevention of corrosion. The PVC jacket helps 14 AWG Duplex Boat Cable with flexibility while serving to prevent moisture from building up. How does it achieve this? Well, the voids between wires are filled during the extrusion process. This leaves no room for moisture or air to build up. As an added bonus, a talcum powder coating is applied to the interior wires. This coating allows the outer jacket to be removed easily. Just another reason 14 AWG Duplex boat cable is perfect for marine usage.Features:14 AWG duplex boat cable500 ft. of cableNo. of Conductors: 2Stranded, tinned copper conductorsAnnealed Finely Stranded Tinned Copper ASTM B172 Class KBuilt for durability, ­flexibility, and longevity in the harshest marine environmentsSo ­flexible that you can tie it into a knot without compromising any of its qualitiesProprietary insulation ensures the highest level of protection availableEase of installation and the longevity of its design have helped solidify this boat cable as the choice of boating professionalsSpecifications:Conductor Colors: Black & RedConductor Stranding: 41/0.0100. Jacket Color: WhiteJacket Thickness inch: 2 conductors @ 0.035'' Nom. Cable O.D.inch: 2 conductors @ 0.225'' x 0.370'' Characteristics:Conductor: Annealed Fine Stranded Tinned Copper. Insulation: -20 DegC to 105 DegC Flexible, Color Coded PVCTemperature Rating: 105 DegC Dry, 75 DegC Wet, 60 DegC OilVoltage Rating: 600 VResistant to: acid, alkali, abrasion, flame, gasoline, oil, and moistureApplications:Two conductor boat cable is a durable product for use in DC circuits as well as low voltage AC applicationsCompliances:UL Standard 1426RoHS CompliantABYC: E-11.14Coast Guard: 33 CFR pa

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.