
Pacer Red 1/0 AWG Battery Cable - 250'
Mfr # WUL1/0RD-250
Zoro # G316087709
product price: $1,720.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WUL1/0RD-250
Zoro #
G316087709
UPC #
-
Country of Origin
United States
Description
Red 1/0 AWG Battery Cable - 250'Pacer's 1/0 AWG Marine Battery Cable is designed to exceed stringent specifications. Marine installations can occur in tight, enclosed spaces that have sharp turns where the installation process can quickly become difficult. Pacer makes the installation process easier. This is achieved by creating a flexible yet tough marine cable.This 1/0 AWG marine battery cable can handle the toughest environments. This marine battery cable is made from Type III Class K tinned copper. The copper resists corrosion and helps to extend the life of the marine cable. Then, the cable is insulated with a durable and flexible proprietary PVC jacket. These things all come together to make the highest quality marine cable available.Features:Easy to strip, bend, and routeExcellent flexibility with the durable properties of PVCApplications:Connecting battery or generator to a starter, ground, switch, windlass, inverter, or other high-amperage equipmentCharacteristics:Conductor: Annealed stranded tinned copper ASTM B172 Class KInsulation: -20 DegC to 105 DegC Flexible, Color-Coded PVCTemperature Rating: 105 DegC Dry, 75 DegC Wet, 60 DegC OilVoltage Rating: 600-VResistant to: Acid, Alkali, Abrasion, Flame, Gasoline, Oil and MoistureSpecifications:AWG: 1/0Color: RedLength: 250 ft.Conductor Stranding: 19x 56/0.0100Nom. Ins. Thickness: 0.080Nom. O.D.: 0.600Nom. Circular Mils: 106400Nom. MM2: 53.9Approximate Weight: 450 lb/mCompliances:UL Standard 1426 BC-5W2AWM 1232/1284MTWCSA: TEWABYC: E-11.15Coast Guard: 33 CFR part 183 Subpart 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.