Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pacer Red 1/0 AWG Battery Cable - 50'

  • Mfr # WUL1/0RD-50

  • Zoro # G614543716


product price: $363.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUL1/0RD-50
Zoro #
G614543716
UPC #
840248204217
Country of Origin
United States

Description

Red 1/0 AWG Battery Cable - 50Pacers 1/0 AWG Marine Battery Cable is designed to exceed stringent specifications. This UL-approved cable is manufactured in-house in Sarasota, FL, USA, which ensures high quality. Marine installations can occur in tight, enclosed spaces that have sharp turns where the installation process can quickly become difficult. Pacer makes the installation process easier. This is achieved by creating a flexible yet tough marine cable. This 1/0 AWG marine battery cable can handle the toughest environments. This marine battery cable is made from Type III Class K tinned copper. The copper resists corrosion and helps to extend the life of the marine cable. Then, the cable is insulated with a durable and flexible proprietary PVC jacket. These things all come together to make the highest quality marine cable available.Features: Easy to strip, bend, and route Excellent flexibility with the durable properties of PVC Applications: Connecting battery or generator to a starter, ground, switch, windlass, inverter, or other high-amperage equipment Characteristics: Conductor: Annealed stranded tinned copper ASTM B172 Class K Insulation: -20 degreesC to 105 degreesC Flexible, Color-Coded PVC Temperature Rating: 105 degreesC Dry, 75 degreesC Wet, 60 degreesC Oil Voltage Rating: 600-V Resistant to: Acid, Alkali, Abrasion, Flame, Gasoline, Oil and Moisture Specifications: AWG: 1/0 Color: Red Length: 50 ft. Conductor Stranding: 19x 56/0.0100 Nom. Ins. Thickness: 0.080 Nom. O.D.: 0.600 Nom. Circular Mils: 106400 Nom. MM2: 53.9 Approximate Weight: 450 lb/m Compliances: UL Standard 1426 BC-5W2 AWM 1232/1284 MTW CSA: TEW ABYC: E-11.15 Coast Guard: 33 CFR part 183 Subpart 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.