Zoro Homepage

Pacer Red 6 AWG Battery Cable, 100'

  • Mfr # WUL6RD-100

  • Zoro # G708639448


product price: $182.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUL6RD-100
Zoro #
G708639448
UPC #
840248203647
Country of Origin
United States

Description

Red 6 AWG Battery Cable - 100' Pacer's 6 AWG Marine Battery Cable meets and exceeds the most stringent specifications. Often times, marine applications are in enclosed areas with sharp turns. Installation can become difficult. Pacer simplified this process by developing flexible yet tough marine cables. This 6 AWG marine battery cable is built to handle the harshest conditions. All our marine cable is made from Type III tinned copper. The copper resists corrosion and ensures the longevity of the cable. It is then insulated with a durable and pliable PVC jacket. These things together make it the highest quality marine battery cable available. Features: Easy to strip, bend, and route Excellent flexibility with the durable properties of PVC Technical Specifications: Conductor - Annealed fine stranded tinned copper ASTM B172 Class K Insulation -20 °C to 105 °C Flexible, Color Coded PVC Temperature Rating - 105 °C Dry, 75 °C Wet, 60 °C Oil Voltage Rating - 600-V Resistant to - Acid, Alkali, Abrasion, Flame, Gasoline, Oil and Moisture *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.