
Pacer Round 3 Conductor Cable - 100' - 12/3 AWG - Black, Green & White (Discontinued)
- Mfr # WR12/3-100
- Zoro # G309787302
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR12/3-100
Zoro #
G309787302
UPC #
-
Country of Origin
United States
Details
Item
Lead Wire
Description
Round 3 Conductor Cable - 100FT - 12/3 AWG - Black, Green & White. Round boat cable is the perfect choice for installation in tight spaces like boat hulls or other similarly confined areas. One reason is the fact that it can bend in any direction. With other cables, your range of motion is limited. PacerFTs manufactured 12 AWG round boat cable is UL approved. All Pacer round boat cable is manufactured in Sarasota FL, USA. Its tinned copper conductors are resistant to corrosion. This round boat cable is the perfect choice for multiconductor boat cable and is easy to install for multiple reasons. First, itFTs built from Type III Class K finely-stranded tinned copper conductors. It also has high-quality flexible PVC insulation and a jacket. Finally, the round shape of this multi-conductor boat cable makes it flexible in any direction. These things work together to make this cable the easiest to install in confined spaces. It also handles the frequent flex and vibration associated with marine environments. Features: 12 AWG round boat cable. 100 ft. of cable. No. of Conductors: 3. PacerFTs boat cable is the perfect choice for many marine jobs . ItFTs ideal for running through sailing spars, poling platforms, and t-tops . Also, it is the perfect choice for small hulls or other tight areas. Type III, stranded, tinned copper conductors. Highly flexible. Easy to install and organize . Easily sealed through bulkheads. Specifications: Conductor Colors: Black, green and white. Conductor Stranding: 65/.0100. Jacket Color: Grey. Jacket Thickness inch: 3 conductorsAT0.045in. Nom. Cable O.D. inch: 3 conductorsAT0.470in. Characteristics: Conductor: Annealed Fine Stranded Tinned Copper . ASTM B172 Class K. Insulation: -20 °C to 105 °C Flexible, Color Coded PVC. Temperature Rating: 105 °C Dry, 75 °C Wet, 60 °C Oil. Voltage Rating: 600 V. Resistant to: acid, alkali, abrasion, flame, gasoline, oil, and moisture. Applications: PacerFTs round boat cable is excellent for AC and DC internal wiring of boats and recreational vehicles. Compliances: UL Standard 1426 BC-5W2. ABYC: E-11.16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.