Shop PACER GROUP

Pacer Round 6 Conductor Cable, 250', 16/6 AWG, Black, Brown, Red, Green, Blue White

  • Mfr # WR16/6-250
  • Zoro # G708639615

product price: 
$
959.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WR16/6-250
Zoro #
G708639615
UPC #
-
Country of Origin
United States

Details

Item
Lead Wire

Description

Round 6 Conductor Cable - 250' - 16/6 AWG - Black, Brown, Red, Green, Blue White Round boat cable is the ideal choice for installation in tight spaces like boat hulls. Pacer's manufactured 16 AWG round boat cable is UL approved. The tinned copper conductors provide resistance to corrosion. This boat cable is the ideal multiconductor boat cable and is easy to install for many reasons. One reason it works so well is the fact that it can bend in any direction. With other, flatter cables, your range of motion is limited. It is also made from Type III finely stranded tinned copper conductors and it has a flexible high-quality PVC insulation and jacket. These things work together to make this the best boat cable available and the easiest to install in small workspaces. It also withstands the frequent vibration and flex commonly found in marine environments. Features: 16 AWG round boat cable 250 ft. of cable No. of Conductors: 6 Pacer's boat cable is the perfect choice for many marine jobs It's ideal for running through sailing spars, poling platforms, and t-tops Also, it is the perfect choice for small hulls or other tight areas Type III, stranded, tinned copper conductors Highly flexible Easy to install and organize Easily sealed through bulkheads Specifications: Conductor Colors: Black, brown, red, green, blue white Conductor Stranding: 26/.0100 Jacket Color: Grey Jacket Thickness inch: 6 conductors @ 0.045 in. Nom. Cable O.D. inch: 6 conductors @ 0.455 in. Characteristics: Conductor: Annealed Fine Stranded Tinned Copper ASTM B172 Class K Insulation: -20 °C to 105 °C Flexible, Color Coded PVC Temperature Rating: 105 °C Dry, 75 °C Wet, 60 °C Oil Voltage Rating: 600 V Resistant to: acid, alkali, abrasion, flame, gasoline, oil, and moisture Applications: Pacer's round boat cable is excellent for AC and DC internal wiring of boats and recreational vehicles Compliances: UL Standard 1426 BC-5W2 ABYC: E-11.16 Coast Guard: 33 CFR part 183 RoHS Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.