Pacer Round 6 Conductor Cable, By The Foot, 16/6 AWG, Black, Brown, Red, Green, Blue and White
- Mfr # WR16/6-FT
- Zoro # G410591195
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WR16/6-FT
- Zoro #
- G410591195
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Lead Wire
Description
Round 6 Conductor Cable - By The Foot - 16/6 AWG - Black, Brown, Red, Green, Blue White Round boat cable is the ideal choice for installation in tight spaces like boat hulls. One reason it works so well is the fact that it bends in any direction. With other, flatter cables, your range of motion is more limited. Pacer's manufactured 14 AWG round boat cable is UL-approved. It has tinned copper conductors which are resistant to corrosion. This boat cable is the perfect multiconductor boat cable and is easy to install for multiple reasons. First, it is made from Type III finely-stranded tinned copper conductors. Next, it possesses high-quality flexible PVC insulation. Finally, the round shape of this multiconductor boat cable makes it easy to bend in any direction. These all come together to make this boat cable the easiest to install in tight workspaces. It also withstands the frequent flex and vibration commonly associated with marine conditions. - Features: 14 AWG round boat cable 500 ft. of cable No. of Conductors: 6 Pacer's boat cable is the perfect choice for many marine jobs - It's ideal for running through sailing spars, poling platforms, and t-tops - Also, it is the perfect choice for small hulls or other tight areas Type III, stranded, tinned copper conductors Highly flexible Easy to install and organize - Easily sealed through bulkheads Specifications: Conductor Colors: Black, brown, red, green, blue white Conductor Stranding: 41/.0100 Jacket Color: Grey Jacket Thickness inch: 6 conductors @ 0.045'' Nom. Cable O.D. inch: 6 conductors @ 0.530'' Characteristics: Conductor: Annealed Fine Stranded Tinned Copper - ASTM B172 Class K Insulation: -20 degC to 105 degC Flexible, Color Coded PVC Temperature Rating: 105 degC Dry, 75 degC Wet, 60 degC Oil Voltage Rating: 600 V Resistant to: acid, alkali, abrasion, flame, gasoline, oil, and moisture Applications: Pacer's round boat cable is excellent for AC and DC internal wiring of boats and recreational vehicles Compliances: UL Standard 1426 BC-5W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.