
Pacer Seamless Butt Splice - 1/0 AWG - Non-Insulated - 2 Pack
Mfr # TBS1/0-2
Zoro # G114543612
product price: $8.49
/eaKey Features
Type
Butt Splice
Termination Style
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBS1/0-2
Zoro #
G114543612
UPC #
840248207539
Country of Origin
United States
Details
Item
Butt Splice Wire Connector
Type
Butt Splice
Termination Style
Crimp
Description
Seamless Butt Splice - 1/0 AWG - Non-Insulated - 2 Pack Butt splices are a simple way to repair or create a long-term electrical connection. They are easy to use and built for longevity. Seamless tinned butt splices are available in non-insulated only. How do you use seamless tinned butt splices? The first thing to do is cut and strip your wires to the proper length. Now, if you look inside the butt splice you will see there is an indentation. Insert your wire into the butt splice making sure it butts up to the indentation. Next, simply crimp using the proper tool. This guarantees the correct amount of pressure ensuring a solid connection. Now, simply repeat the process on the other side and youre done. Pacer would strongly recommend performing the tug test. This test ensures that the connection is solid. To do the test simply grab both wires coming out of the butt splice and gently tug two or three times. When using seamless tinned butt splices, make sure you have properly stripped your wires to the correct length. When you look inside of the butt splice, you will see an indentation. Make sure your conductors butt up against that. Insert the wire making sure the insulation touches the butt splice. This reduces the risk of a weaker connection. Now, the splice is crimped with the proper tool. This crimp creates a solid connection. Next, repeat the process on the other side and perform the tug test to make sure that the wires dont pull out. This process creates a durable, lasting connection. Butt splices are used for their rapid installation and durability. Other methods of connection just dont offer the same level of protection.Features:Tin Plated Seamless Specifications: Package Size: 2 Wire AWG: 1/0 Length: 1.440 I.D. in.: 0.439 O.D. in.: 0.620 Compliances: E.T.P. Electrolytic Tough Pitch CDA-110 ASTM-B-152 copper rated at 100% conductivity UL CSA Approved RoHS Compliant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.