Pacer Stainless Steel C-Clamp w/Neoprene Cushion - 3/8in - 10 Pack

  • Mfr # BSSC06-10

  • Zoro # G014545891


product price: $11.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSSC06-10
Zoro #
G014545891
UPC #
840248216241
Country of Origin
China

Description

Stainless Steel C-Clamp with Neoprene Cushion - 3/8 - 10 Pack Stainless steel cable clamps are useful in a wide range of applications where a high degree of protection is required. Each stainless steel cable clamp is composed of 321 stainless steel for the protection of wires or hoses. The cushions it carries also serve to dampen vibrations, adding another layer of protection. The strength and corrosion resistance of stainless steel combined with the protection of the cushion provide a long-term, reliable mounting solution. Have a question about this or any other Pacer product? Contact a Pacer expert today and let them help.Features: 1/4 mounting hole 1/2 width for strength Applications: Stainless steel clamps are used for mounting wire, cable, or hoses where weight and vibration are a factor Compliances: 304/321 Stainless Steel meets MIL-S-5059 AMS5510 General purpose EPDM per SAE J200BC715 Specifications: Diameter When Closed: 3/8 Package Size: 10 Cable Clamp Color: Stainless steel with black neoprene cushion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.