Pacer Switch Panel - 1 Switch and 1 Row - 1.75in x 2.75in - Black Powder Coated Aluminum

  • Mfr # PSC-11-BK

  • Zoro # G816127936


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC-11-BK
Zoro #
G816127936
UPC #
-
Country of Origin
United States

Description

Switch Panel - 1 Switch & 1 Row - 1.75'' x 2.75'' - Black Powder Coated AluminumPacer panel blanks are cut from .090'' thick 5052 H32 marine grade aluminum and powder coated on all sides for maximum durability. This way they can easily handle the toughest marine conditions out there. Offered in textured black or smooth gloss white, these are the panel blanks that you have been looking for. Have a question about this or any other Pacer product? Contact a Pacer expert today.Features:Cutouts for switches fit standard Contura switchesUse Laser Etched Actuators for easy identification of circuitsSpecifications:Positions: 1Rows: 1 Width: 1.75 in.Height: 2.75 in.Color: Black*Sold as an individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.