Zoro Homepage

Pacer Tinned Lug 4/0 AWG - 3/8in Stud Size - 10 Pack

  • Mfr # TAE4/0-38R-10

  • Zoro # G316087686


product price: $40.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAE4/0-38R-10
Zoro #
G316087686
UPC #
840248205733
Country of Origin
India

Description

Tinned Lug 4/0 AWG - 3/8'' Stud Size - 10 PackCreating a strong connection is essential to every electrical system. By using closed-end lugs, users get not only durability but longevity as well. Pacer's closed-end lugs are tin-plated and have no exposed seams. This means that they are ideal for marine applications. What makes them ideal is the fact that they can be used to create waterproof connections. When used with epoxy heat shrink, the closed end lug will fully envelop the conductor. This leaves nothing exposed to the elements. To use, simply strip your wire or cable to the proper length. Once this is complete, slide the lug over the exposed wire, making sure the insulation butts up to the edge of the lug.Now, crimp the lug using the correct tool, and you're done. Add epoxy lined heat shrink for added durability. Pacer's closed-end lugs are available in 8 AWG to 4/0 AWG wire sizes. The available stud sizes include #10, 1/4'', 5/16'', 3/8'', and 1/2''. Selecting the correct closed-end lug isn't an easy task. Contact a Pacer expert today with any questions that you may have.Features:Tin PlatedNo exposed seamsRated for 600VMade from seamless tubes of 99.9% copper for higher conductivityDesigned for stranded copper wiresLarger pad area for better contactCable size and stud hole stamped on padCan be crimped or solderedHighly controlled flare to allow easy cable insertionTight barrel to pad transition provides longer usable barrel lengthCompliances:E.T.P. Electrolytic Tough Pitch CDA-110ASTM-B-152 copper rated at 100% conductivityUL & CSA ApprovedRoHS CompliantExceeds SAE Conductivity STD J163 & J1811Specifications:Wire AWG: 4/0Stud Size: 3/8''Length: 2.344''Width: 0.984''Clearance: 0.547''Package Size: 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.