Zoro Homepage

Pacer White 14 AWG Primary Wire - 500'

  • Mfr # WUL14WH-500

  • Zoro # G916087635


product price: $124.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUL14WH-500
Zoro #
G916087635
UPC #
840248202329
Country of Origin
United States

Description

White 14 AWG Primary Wire - 500' Pacer's marine wire is designed to handle the harshest marine environments. It is manufactured to meet and exceed the most stringent specifications. Built from Type III class K tinned copper, this wire offers excellent flexibility. The tinned copper also resists corrosion adding to the life of the wire. What about the insulation? After the copper is tinned it is then insulated with a durable and flexible PVC jacket. The jacket makes this 14 AWG marine wire resistant to alkali, abrasion, acid, gas, oil, flame, and moisture. What standards and compliances does this wire meet? Pacer's marine wire exceeds the requirements and standards of UL, ABYC, and NMMA. Features:Built for durability, flexibility, and longevity in the harshest marine environments So flexible that you can tie it into a knot without compromising any of its qualities Proprietary insulation ensures the highest level of protection available Ease of installation and the longevity of its design have helped solidify this marine wire as the choice of boating professionalsCompliances:UL Standard - 1426 BC-5W2U.S.C.G - 33 CFR part 183 ABYC - E-11.14 Technical Specifications:Conductor - Type III annealed finely stranded tinned copper ASTM B172 Class KInsulation -20 DegC to 105 DegC flexible, color-coded PVCVoltage Rating - 600-VResistant to - Acid, Alkali, Abrasion, Flame, Gasoline, Oil and Moisture*Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.