Zoro Homepage

Pacer White 18 AWG UL Marine Wire - 35'

  • Mfr # WUL18WH-35

  • Zoro # G116103203


product price: $13.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUL18WH-35
Zoro #
G116103203
UPC #
-
Country of Origin
United States

Description

White 18 AWG UL Marine Wire - 35'Pacer's marine wire is designed to handle the harshest marine environments. It is manufactured to meet and exceed the most stringent specifications. Built from Type III class K tinned copper, Pacer marine wire offers excellent corrosion resistance and flexibility. After the copper is tinned, it is then insulated with a durable and flexible proprietary PVC jacket. The jacket makes this 18 AWG marine wire resistant to alkali, abrasion, acid, gas, oil, flame, and moisture. All marine wire needs to be durable enough to handle the toughest conditions, and Pacer marine wire does just that. Pacer's marine wire meets or exceeds the requirements and standards of UL, ABYC, and NMMA.Features:Stranded, tinned copper conductorsHighly flexible color-coded insulationCompliances:AWM 1015/1230 CSA: TEWTemperature Rating: 105 DegC Dry, 60 DegC WetCharacteristics:Conductor: Type III annealed finely stranded tinned copper ASTM B172 Class KInsulation: -20 DegC to 105 DegC flexible, color-coded PVCVoltage Rating: 600-VResistant to: Acid, Alkali, Abrasion, Flame, Gasoline, Oil and MoistureApplications:Point-to-point wiringInternal wiring of panels and motorsSpecifications:AWG: 18Length: 35 ft.Color: WhiteCond. Stranding: 16/0.0100Nom. Ins. Thickness: 0.030Nom. O.D.: 0.114Nom. Circular Mils: 1600Approximate LB/M: 10.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.