
Pacer White 6 AWG Battery Cable, 50'
Mfr # WUL6WH-50
Zoro # G310591103
product price: $82.25
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WUL6WH-50
Zoro #
G310591103
UPC #
840248203722
Country of Origin
United States
Description
White 6 AWG Battery Cable - 50' - Pacer's 6 AWG Marine Battery Cable meets and exceeds the most stringent specifications. - Often times, marine applications are in enclosed areas with sharp turns. - Installation can become difficult. - Pacer simplified this process by developing flexible yet tough marine cables. - This 6 AWG marine battery cable is built to handle the harshest conditions. - All our marine cable is made from Type III tinned copper. - The copper resists corrosion and ensures the longevity of the cable. - It is then insulated with a durable and pliable PVC jacket. - These things together make it the highest quality marine battery cable available. - Features: Easy to strip, bend, and route Excellent flexibility with the durable properties of PVC Technical Specifications: Conductor - Annealed fine stranded tinned copper ASTM B172 Class K Insulation -20 degC to 105 degC Flexible, Color Coded PVC Temperature Rating - 105 degC Dry, 75 degC Wet, 60 degC Oil Voltage Rating - 600-V Resistant to - Acid, Alkali, Abrasion, Flame, Gasoline, Oil and Moisture *Sold as an Individual
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.