Zoro Homepage

Pacer Yellow 4/0 AWG Battery Cable - 25ft

  • Mfr # WUL4/0YL-25

  • Zoro # G411845938


product price: $332.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUL4/0YL-25
Zoro #
G411845938
UPC #
840248204545
Country of Origin
United States

Description

Yellow 4/0 AWG Battery Cable - 25ft Pacer's 4/0 AWG Marine Battery Cable meets and exceeds the most stringent specifications. Marine installations can occur in tight, enclosed spaces that have sharp turns where the installation process can quickly become difficult. Pacer makes the installation process easier. How? By creating a flexible yet tough marine cable. This 4/0 AWG marine battery cable can handle the toughest environments. This marine battery cable is made from Type III tinned copper. The copper resists corrosion and helps to extend the life of the marine cable. Then, the cable is insulated with a durable and flexible PVC jacket. These things all come together to make the highest quality marine cable available. Features:Easy to strip, bend, and route Excellent flexibility with the durable properties of PVC Technical Specifications:Conductor - Annealed fine stranded tinned copper ASTM B172 Class K Insulation -20 Degrees C to 105 Degrees C Flexible, Color Coded PVC Temperature Rating - 105 Degrees C Dry, 75 Degrees C Wet, 60 Degrees C Oil Voltage Rating - 600V Resistant to - Acid, Alkali, Abrasion, Flame, Gasoline, Oil, and Moisture*Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.