Zoro Homepage

Pacer Yellow 6 AWG Battery Cable, 50'

  • Mfr # WUL6YL-50

  • Zoro # G010591151


product price: $82.25
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUL6YL-50
Zoro #
G010591151
UPC #
840248203777
Country of Origin
United States

Description

Yellow 6 AWG Battery Cable - 50' Pacer's 6 AWG Marine Battery Cable meets and exceeds the most stringent specifications. - Often times, marine applications are in enclosed areas with sharp turns. - Installation can become difficult. - Pacer simplified this process by developing flexible yet tough marine cables. - This 6 AWG marine battery cable is built to handle the harshest conditions. - All our marine cable is made from Type III tinned copper. - The copper resists corrosion and ensures the longevity of the cable. - It is then insulated with a durable and pliable PVC jacket. - These things together make it the highest quality marine battery cable available. - Features: Easy to strip, bend, and route Excellent flexibility with the durable properties of PVC Technical Specifications: Conductor - Annealed fine stranded tinned copper ASTM B172 Class K Insulation -20 degC to 105 degC Flexible, Color Coded PVC Temperature Rating - 105 degC Dry, 75 degC Wet, 60 degC Oil Voltage Rating - 600-V Resistant to - Acid, Alkali, Abrasion, Flame, Gasoline, Oil and Moisture *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.