Primary Wire, Marine, 12 AWG, 1C C, White, PVC, Stranded, 600V, 25 ft.

  • Mfr # WUL12WH-25

  • Zoro # G610591162


product price: $16.65
/ea

Key Features

Trade Designation
Marine
Conductor Material
Copper
Number of Conductors
1C
Wire Color
White
Jacket Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUL12WH-25
Zoro #
G610591162
UPC #
840248202725
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
25 ft.

Details

Item
Primary Wire
Trade Designation
Marine
Conductor Material
Copper
Number of Conductors
1C
Wire Color
White
Jacket Color
White
Conductor Design
Stranded
Jacket Material
PVC
Voltage
600V
Standards
UL 1426 BC-5W2, ABYC E-11.15, UL MTW, Coast Guard 33 CFR 183.401 Subpart 1-Electrical Systems

Description

White 12 AWG Primary Wire - 25' - Pacer's marine wire is designed to handle the harshest marine environments. - It is manufactured to meet and exceed the most stringent specifications. - Built from Type III class K tinned copper, this wire offers excellent flexibility. - The tinned copper also resists corrosion adding to the life of the wire. - What about the insulation? - After the copper is tinned it is then insulated with a durable and flexible PVC jacket. - The jacket makes this 12 AWG marine wire resistant to alkali, abrasion, acid, gas, oil, flame, and moisture. - What standards and compliances does this wire meet? - Pacer's marine wire exceeds the requirements and standards of UL, ABYC, and NMMA. - Features: Built for durability, flexibility, and longevity in the harshest marine environments - So flexible that you can tie it into a knot without compromising any of its qualities - Proprietary insulation ensures the highest level of protection available - Ease of installation and the longevity of its design have helped solidify this marine wire as the choice of boating professionals Compliances: UL Standard - 1426 BC-5W2 U.S.C.G - 33 CFR part 183 - ABYC - E-11.14 - Technical Specifications: Conductor - Type III annealed finely stranded tinned copper ASTM B172 Class K Insulation -20 degC to 105 degC flexible, color-coded PVC Voltage Rating - 600-V Resistant to - Acid, Alkali, Abrasion, Flame, Gasoline, Oil and Moisture *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.