Zoro Homepage

Primary Wire, Marine, 14 AWG, Copper, Green, PVC Jacket, Stranded

  • Mfr # WUL14GN-25

  • Zoro # G314543702


product price: $11.15
/ea

Key Features

Trade Designation
Marine
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Green
Jacket Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUL14GN-25
Zoro #
G314543702
UPC #
840248212656
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Length
25 ft.

Details

Item
Primary Wire
Trade Designation
Marine
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Green
Jacket Color
Green
Conductor Design
Stranded
Jacket Material
PVC
Voltage
600V
Standards
UL 1426 BC-5W2, ABYC E-11.15, UL MTW, Coast Guard 33 CFR 183.401 Subpart 1-Electrical Systems

Description

Green 14 AWG Primary Wire - 25Pacers 14 AWG marine wire is built to handle harsh marine environments. It is manufactured to meet and exceed extremely stringent specifications. This 14 AWG marine wire is constructed in-house in Sarasota FL, USA to guarantee the highest level of quality. This cable is built from Type III class K tinned copper. It offers excellent flexibility and durability. The tinned copper conductors are meant to resist corrosion which adds to the longevity of the wire. What type of insulation is used? Well, when the copper is tinned, the next step is to insulate it with a flexible yet durable PVC jacket. This insulation protects the wire and makes it resistant to a variety of hazards. These hazards include; alkali, abrasion, acid, gas, oil, flame, and moisture. What compliances and standards does Pacers Wire meet? This marine wire exceeds the requirements and standards of UL, ABYC, and NMMA.Features: Stranded, tinned copper conductors Highly flexible color-coded insulation Compliances: UL Standard 1426 BC-5W2 ABYC: E-11.15 UL: MTW Coast Guard: 33 CFR 183.401 Subpart 1-Electrical Systems Temperature Rating: 105 degreesC Dry, 75 degreesC Wet Characteristics:Conductor: Type III annealed finely stranded tinned copper ASTM B172 Class K Insulation: -20 degreesC to 105 degreesC Flexible, Color Coded PVC Voltage Rating: 600-V Resistant to: Acid, Alkali, Abrasion, Flame, Gasoline, Oil and Moisture Applications: Point-to-point wiring Internal wiring of panels and motors Specifications: AWG: 14 Length: 25 ft. Color: Green Cond. Stranding: 41/0.0100 Nom. Insulation: 0.032 Nom. O.D.: 0.145 Nom. Circular Mils: 4100 Approximate LB/M: 22.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.