
Primary Wire, Marine, 18 AWG, 1C C, Green, PVC, Stranded, 600V, 100 ft.
Mfr # WUL18GN-100
Zoro # G810591160
product price:Â $20.69
/eaKey Features
Trade Designation
Marine
Wire Size
18 AWG
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WUL18GN-100
Zoro #
G810591160
UPC #
840248200967
Country of Origin
United States
Dimensions
Wire Size
18 AWG
Length
100 ft.
Details
Item
Primary Wire
Trade Designation
Marine
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Green
Jacket Color
Green
Conductor Design
Stranded
Jacket Material
PVC
Voltage
600V
Standards
UL 1015/1230, CSA TEW
Description
Green 18 AWG Primary Wire - 100' - Pacer's marine wire is designed to handle the harshest marine environments. - It is manufactured to meet and exceed the most stringent specifications. - Built from Type III class K tinned copper, this wire offers excellent flexibility. - The tinned copper also resists corrosion adding to the life of the wire. - What about the insulation? - After the copper is tinned it is then insulated with a durable and flexible PVC jacket. - The jacket makes this 18 AWG marine wire resistant to alkali, abrasion, acid, gas, oil, flame, and moisture. - What standards and compliances does this wire meet? - Pacer's marine wire exceeds the requirements and standards of UL, ABYC, and NMMA. - Features: Built for durability, flexibility, and longevity in the harshest marine environments - So flexible that you can tie it into a knot without compromising any of its qualities - Proprietary insulation ensures the highest level of protection available - Ease of installation and the longevity of its design have helped solidify this marine wire as the choice of boating professionals Compliances: UL Standard - 1426 BC-5W2 U.S.C.G - 33 CFR part 183 - ABYC - E-11.14 - Technical Specifications: Conductor - Type III annealed finely stranded tinned copper ASTM B172 Class K Insulation -20 degC to 105 degC flexible, color-coded PVC Voltage Rating - 600-V Resistant to - Acid, Alkali, Abrasion, Flame, Gasoline, Oil and Moisture *Sold as an Individual
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.