Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacer Group Yellow 100' 2 Awg Battery Cable WUL2YL-100

Yellow 100' 2 Awg Battery Cable (Discontinued)

  • Mfr # WUL2YL-100
  • Zoro # G707683664
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUL2YL-100
Zoro #
G707683664
UPC #
840248204026
Country of Origin
United States

Description

Yellow 2 AWG Battery Cable 100' Pacer's 2 AWG Marine Battery Cable meets and exceeds the most stringent specifications Oftentimes, marine applications are in enclosed areas with sharp turns Installation can become difficult Pacer simplified this process by developing flexible yet tough marine cables This 2 AWG marine battery cable is built to handle the harshest conditions All our marine cable is made from Type III tinned copper The copper resists corrosion and ensures the longevity of the cable It is then insulated with a durable and pliable PVC jacket These things together make it the highest quality marine battery cable available Features Easy to strip, bend, and route Excellent flexibility with the durable properties of PVC Technical Specifications Conductor Annealed fine stranded tinned copper ASTM B172 Class K Insulation 20 egC to 105 egC Flexible, Color Coded PVC Temperature Rating 105 egC Dry, 75 egC Wet, 60 egC Oil Voltage Rating 600V Resistant to Acid, Alkali, Abrasion, Flame, Gasoline, Oil, and Moisture Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.