Pipe Thread Sealant 1.7 fl oz, Tube, White, Liquid (Discontinued)
- Mfr # FG08000
- Zoro # G7824726
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG08000
Zoro #
G7824726
UPC #
050291080007
Country of Origin
United States
Dimensions
Size
50 mL
Container Size
1.7 fl oz
For Maximum Thread Diameter
2 in
Container Size Range
5 oz and Under
Container Size and Type
1.7 fl oz Tube
Description
Pipe Thread Sealant, Container Size 1.7 fl oz, Container Type Tube, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -60 Degrees F, Color White, For Fluid Type Coolants, For Material Type Aluminum, Black Iron, Galvanized Steel, Steel, Specific Sealing Application General Purpose Thread Sealing, Standards [delete], For Maximum Thread Diameter 2 in, Application Method Squeeze, Chemical Base Dimethacrylate, Flash Point 392 Degrees F, Full Cure Time 1 day, Includes Nozzle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.